Masterflex® MP(R)315 Centrifuge High Speed Fixed Angle Rotor, 6 x 250 mL
Catalog # MFLX17406-27
Supplier: Avantor Fluid Handling
About this item
Expand and change the capacity of your centrifuge with these rotors.
- Description:Centrifuge High Speed Fixed Angle Rotor, 6 x 250 mL
- Environmentally Preferable:
- Model:17406-27
- Pk:1
- Max. RPM:10000 rpm
- Min. RCF:15650 ×g
- Min. RPM:500 rpm
- No. of tubes accepted:6
- Rotor type:High speed fixed angle
- Tube sizes accepted:250 ml
- Max. RCF:16100×g
- Warranty:3 years
Frequently Bought Together