Masterflex® MP(R)315 Centrifuge High Speed Fixed Angle Rotor, 6 x 100 mL
Catalog # MFLX17406-26
Supplier: Avantor Fluid Handling
About this item
Expand and change the capacity of your centrifuge with these rotors.
- Description:Centrifuge High Speed Fixed Angle Rotor, 6 x 100 mL
- Environmentally Preferable:
- Model:17406-26
- Pk:1
- Max. RPM:10000 rpm
- Min. RCF:13400 ×g
- Min. RPM:500 rpm
- No. of tubes accepted:6
- Rotor type:High speed fixed angle
- Tube sizes accepted:100 ml
- Max. RCF:13400×g
- Warranty:3 years
Frequently Bought Together