Masterflex® MP(R)315 Centrifuge High Speed Fixed Angle Rotor, 8 x 50 mL
MFLX17406-24
Expand and change the capacity of your centrifuge with these rotors.
- Description:Centrifuge High Speed Fixed Angle Rotor, 8 x 50 ml
- Environmentally Preferable:
- Model:17406-24
- Pk:1
- Max. RPM:10000 rpm
- Min. RCF:13400 ×g
- Min. RPM:500 rpm
- No. of tubes accepted:8
- Rotor type:High speed fixed angle
- Tube sizes accepted:50 ml
- Max. RCF:13400×g
- Warranty:3 years
Frequently Bought Together