Order Entry
India
ContactUsLinkComponent
Masterflex® MP(R)16/MP(R)115/MP(R)315 Centrifuge Fixed Angle Rotor, 6 x 100 mL
Masterflex® MP(R)16/MP(R)115/MP(R)315 Centrifuge Fixed Angle Rotor, 6 x 100 mL
Catalog # MFLX17406-07
Masterflex® MP(R)16/MP(R)115/MP(R)315 Centrifuge Fixed Angle Rotor, 6 x 100 mL
Catalog # MFLX17406-07

About this item

Expand and change the capacity of your centrifuge with these rotors.

  • Description:
    Centrifuge Fixed Angle Rotor, 6 x 100 mL
  • Environmentally Preferable:
  • Model:
    17406-07
  • Pk:
    1
  • Max. RPM:
    6000 rpm
  • Min. RCF:
    4800 ×g
  • Min. RPM:
    500 rpm
  • No. of tubes accepted:
    6
  • Rotor type:
    Fixed angle
  • Tube sizes accepted:
    100 ml
  • Max. RCF:
    4800×g
  • Warranty:
    3 years
Frequently Bought Together