Masterflex® MP(R)315 Centrifuge Swingout Rotor, 4 x 750 mL
Catalog # MFLX17406-01
Supplier: Avantor Fluid Handling
3 year warranty
About this item
Expand and change the capacity of your centrifuge with these rotors.
- Description:Centrifuge Swingout Rotor, 4 x 750 mL
- Environmentally Preferable:
- Model:17406-01
- Pk:1
- Max. RPM:4000 rpm
- Min. RCF:3600 ×g
- No. of tubes accepted:4
- Rotor type:Swingout
- Tube sizes accepted:750 ml
- Warranty:3 years
Frequently Bought Together