Integrated preheating chamber for convenient preconditioning of your samples.
- Conforms to the specifications of ASTM D96 and API MPMS Chapter 10.4
- Independent digital temperature displays for both the preheating chamber and rotor bowl
- Thoroughly insulated to prevent heat loss in your sample
Use this fully portable oil test centrifuge for water and sediment determination in crude oil during field custody transfers. The unit accommodates two conical short tubes (order separately). An integral four-place tube chamber allows you to set up two tubes, then move them into the heating positions to raise the sample temperature to 160 °F (71.1 °C). Two separate digital displays on the front panel indicate both the preheater and bowl temperatures. Set the unit to your desired speed with the analog speed control. Opening in top lid lets you calibrate speed with a laser tachometer.
Molded PTFE cushions provide excellent chemical resistance, ease of positioning, and longevity of your unit. The sliding aluminum lid allows easy access to the rotor and tube holders for sample loading and cleaning. A lid switch locks the position of the lid to ensure user safety while the samples are spinning; if the lid is opened, the power switches off automatically.
- Max. capacity:400 ml
- Max. speed:1800 rpm
- Power:115 VAC, 60 Hz
- Description:Portable Heated Oil Test Centrifuge; 115 VAC
- Environmentally Preferable:
- Min. speed:300 rpm
- Rotor type:Fixed-Angle
- Speed control:Analog
- Tube capacity:4 x 100 mL
- Min. temperature:Ambient °C (Ambient °F)
- Temperature control:Digital
- Max. temperature:71 °C (160 °F)
- Warranty:1 year
- Pk:1
- Rotors included:Yes