Spirax Sarco Cast Iron Float/Thermostatic Steam Trap, Parallel Config.; 3/4"NPT(F), 125 psig
Catalog # MFLX07600-36
Supplier: Avantor Fluid Handling
About this item
Keep steam space free of condensate to provide maximum system efficiency.
- Constructed of durable cast iron
Float and thermostatic steam traps contain a float valve mechanism which modulates to discharge condensate continuously at steam temperature, while non-condensable gases are released by a separate internal balanced pressure thermosatic air vent. Stainless steel internal parts can be serviced without disturbing the piping connections.
Typical applications:
All process equipment, particularly when controlled by modulating temperature control valves
Unit heaters
Air heat coils
Heat exchangers
Steam main drip stations
- Connection Type:NPT(F)
- Thread size NPT(F) (port 1):0,75"
- Max. temperature:232 °C of superheat (450 °F of superheat)
- Description:Cast Iron Float/Thermostatic Steam Trap, Parallel Config.; 3/4"NPT(F), 125 psig
- Environmentally Preferable:
- Max. operating pressure:125 psi
- Warranty:1 year
- Pk:1
- Fitting material:Cast iron
Frequently Bought Together