Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 1 1/2" ID x 2" OD; 50 Ft
Catalog # MFLX06407-17
Supplier: Avantor Fluid Handling
About this item
Long-life tubing ideal for general purpose applications.
- Global market leader in range of formulations for most extensive chemical compatibility
Formulation: Tygon® E-3603
Applications: General laboratory use.
Characteristics: Long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, nontoxic. Transparent.
Certifications: FDA compliant. Made according to GMP.
Temperature range: –58 to 165 °F (–50 to 74 °C)
Sterilize: Ethylene oxide or autoclave for 30 min at 250 °F (121 °C), 15 psi. After autoclaving, dry at no more than 150 °F (66 °C) for 2 to 2-1/2 hours.
- Tubing ext.Ø:50,8 mm (2")
- Tubing int.Ø:38,1 mm (1,5")
- Wall thickness:6,4 mm
- Max. pressure:1,8 bar (26 psi)
- Max. temperature:74 °C (165 °F)
- Colour:Transparent
- Description:Transfer Tubing, Tygon® E-Lab (E-3603), 1 1/2" ID x 2" OD; 50 Ft
- Length:15,2 m
- Seq:03
- Environmentally Preferable:
- Model:06407-17
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:ADCF;FDA;Non-DEHP;NSF-51;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–46 °C (–51 °F)
- Working pressure:1,8 bar (26 psi)
- Clarity:Translucent
- Tubing material:Tygon® E-Lab (E-3603)
- Pk:50 Feet
Frequently Bought Together