CELLTREAT Scientific Products 229448 Micro Centrifuge Tube, 2 mL, Attached Flat Top, Self Standing Bag, Nonsterile; 5000/Cs
MFLX06336-23
LFlat-top cap offers easy one-handed opening and closing.
- Temperature range of -80 to 120 °C
- Feature a frosted marking spot, engraved graduations, and an attached polypropylene flat-top cap
- Cap included:Yes
- Cap material:PP
- Packed:1000 per resealable bag; 5 bags per case
- Sterile:-
- Colour:Clear
- Description:Micro Centrifuge Tube, 2 mL, Self Standing, Bag, Nonsterile; 5000/Cs
- Material:PP
- Environmentally Preferable:
- Special feature:Nonsterile; skirted bottom
- Cap type:Flip-Top
- Graduations:+
- Pk:5.000
- RCF max.:15000 ×g
- Tube bottom shape:Conical/Skirted
- Tube capacity:2 ml
Frequently Bought Together