Eppendorf 22 63 720-7 High-speed fixed-angle rotor; six x 100 mL tubes
Catalog # MFLX02750-60
Supplier: Avantor Fluid Handling
About this item
Expand or change your centrifuge capacity with the rotors.
- Description:High-speed fixed-angle rotor; six x 85 mL tubes
- Environmentally Preferable:
- Pk:1
- No. of tubes accepted:6
- Rotor type:Fixed-angle
- Tube sizes accepted:100 ml
- Max. RCF:15500 ×g
- Warranty:2 years
Frequently Bought Together