Eppendorf 022637266 Centrifuge Rotor 02570-60 Adapter, 50 mL Conical Tubes; 2/Pk
Catalog # MFLX02570-83
Supplier: Avantor Fluid Handling
About this item
Rotors and adapters compatible with the Eppendorf 5804 and 5810 Series centrifuges.
- Max. capacity:50 ml
- Description:Centrifuge Rotor 02570-60 Adapter, 50 mL Conical Tubes; 2/Pk
- Environmentally Preferable:
- Pk:2
- Adapter shape type:Conical
- Max. tube length:121 mm
- Tube capacity:1 x 50 mL tube per adapter
- Max. Ø of tubes:30 mm
- Warranty:1 year
Frequently Bought Together