Eppendorf 022637258 Adapter 50 mL tubes, Round, 2 per pack
Catalog # MFLX02570-81
Supplier: Avantor Fluid Handling
About this item
Rotors and adapters compatible with the Eppendorf 5804 and 5810 Series centrifuges.
- Max. capacity:50 ml
- Description:Adapter 50 mL tubes, Round, 2 per pack
- Environmentally Preferable:
- Pk:2
- Adapter shape type:Round
- Max. tube length:123 mm
- Tube capacity:1 x 50 mL tube per adapter
- Max. Ø of tubes:29 mm
- Warranty:1 year
Frequently Bought Together