Eppendorf 022637215 Tube Adapter for Centrifuge Rotors, 1.5-2 mL
Catalog # MFLX02570-73
Supplier: Avantor Fluid Handling
About this item
Rotors and adapters compatible with the Eppendorf 5804 and 5810 Series centrifuges.
- Max. capacity:2 ml
- Description:Tube Adapter for Centrifuge Rotors, 1,5-2 mL
- Environmentally Preferable:
- Pk:2
- Adapter shape type:Conical
- Tube capacity:4 x 1,5/2,0 mL tubes per adapter
- Max. Ø of tubes:11 mm
- Warranty:1 year
Frequently Bought Together