Eppendorf 022623508 Refrigerated multi-purpose centrifuge; 4 x 250 mL capacity, 115 VAC
Catalog # MFLX02570-20
Supplier: Avantor Fluid Handling
CE Compliant
UL Listed
2 year warranty
ISO9001
About this item
Use these multi-purpose centrifuges for a variety of applications: cell harvesting, high- speed separation of cell lysates, and DNA precipitations.
- A variety of rotors and adapters for flexibility in the lab
Rotor sensing feature automatically sets safe maximum speed. Refrigerator units cool rotor chamber in about 15 minutes and keep chambers at set temperature while lid is down. Order rotors and adapters separately.
Model 5804R with medium capacity can accommodate up to 4 x 100 ml bottles. This model also accepts swing-bucket rotors for deepwell plates for increased versatility.
Delivery: Includes power cord.
- Length:61 cm (24")
- Max. capacity:510 ml
- Max. speed:14000 rpm
- Power:115 VAC, 60 Hz
- Description:Refrigerated multi-purpose centrifuge; 4 x 250 mL capacity, 115 VAC
- Environmentally Preferable:
- Min. speed:200 rpm
- Refrigerated:Yes
- Speed control:variable microprocessor controlled
- Tube capacity:Capacity based upon rotor purchased-6 x 85 mL-4 x 100 mL
- Min. temperature:–9 °C (16 °F)
- Width:71 cm (28")
- Timer range:1 to 99 minutes, plus hold
- Temperature control:Digital
- Max. RCF:20800 ×g
- Max. temperature:40 °C (104 °F)
- Height:33 cm (13")
- Warranty:2 years
- Pk:1
- Rotors included:No
Frequently Bought Together