Eppendorf 022622501 Multi-purpose centrifuge; 4 x 100 mL capacity, 115 VAC
MFLX02570-10
CE Compliant
UL Listed
2 year warranty
ISO9001
Versatile rotor and adapter options can be used for virtually any application!
- A variety of rotors and adapters for flexibility in the lab
Use these multi-purpose centrifuges for a variety of applications: high- speed separation of cell lysates. Rotor sensing feature automatically sets safe maximum speed. Order rotors and adapters separately.
Model 5804 with medium capacity can accommodate up to 4 x 100 ml bottles. This model also accepts swing-bucket rotors for deepwell plates for increased versatility.
: Includes power cord.
- Length:61 cm (24")
- Max. capacity:510 ml
- Max. speed:14000 rpm
- Power:115 VAC, 60 Hz
- Description:Multi-purpose centrifuge; 4 x 100 mL capacity, 115 VAC
- Environmentally Preferable:
- Height with lid open:78,7 cm (31")
- Min. speed:200 rpm
- Speed control:variable microprocessor controlled
- Tube capacity:Capacity based upon rotor purchased-6 x 85 mL-4 x 100 mL
- Width:53 cm (21")
- Timer range:1 to 99 minutes, plus hold
- Max. RCF:20800 ×g
- Height:33 cm (13")
- Warranty:2 years
- Pk:1
- Rotors included:No
Frequently Bought Together