Versatile rotor and adapter options can be used for virtually any application!
- Superior quality and metal safety containment construction with aerosol tight lid options ensures your safety
- Software control guarantees high accuracy, speed and temperature for optimal performance
Use these high-speed, multi-purpose centrifuges for a variety of applications: cell harvesting, high-speed separation of cell lysates, and DNA precipitations. The automatic rotor sensing feature will recognize your rotors and detect imbalances for safe operation. Refrigerator units cool rotor chamber in about 15 minutes and keep chambers at a constant temperature while lid is down, even at maximum speeds. Set the temperature range between 9 °C and 40 °C. The built-in drain eliminates water accumulated from condensation and prevents corrosion. Order rotors and adapters separately.
Model 5810R accept up to 4 x 500 ml bottles, 28 x 50 ml conical tubes, or 16 x microplates — ideal for high throughput labs needing flexibility in sample running.
- Length:61 cm (24")
- Max. capacity:2000 ml
- Max. speed:14000 rpm
- Noise level:<54 dB(A)
- Power:230 VAC, 60 Hz
- Description:Multi-purpose centrifuge 5810R; 4 x 500 mL capacity, 230 VAC
- Environmentally Preferable:
- Height with lid open:78,7 cm (31")
- Refrigerated:Yes
- Speed control:variable microprocessor controlled
- Tube capacity:4 x 500 mL-28 x 50 mL-16 x microplates-6 x 85 mL-4 x 100 mL
- Min. temperature:–9 °C (16 °F)
- Width:53 cm (21")
- Timer range:1 to 99 minutes, plus hold
- Temperature control:Digital
- Max. RCF:20800 ×g
- Max. temperature:40 °C (104 °F)
- Height:33 cm (13")
- Warranty:2 years
- Pk:1
- Rotors included:No