Catalyst Stopped Tubing Assembly, Tygon® A-60-F, 6.4 mm ID x 2.4 mm wall; 12/Pk
Catalog # MFLX97001-47
Supplier: Avantor Fluid Handling
About this item
Start pumping with little effort - preconfigured Links for quick and easy setup.
- Available in Platinum-Cured Silicone, TPEs, and PVC
- Save time with ready-to-use links / assemblies
- Ensure the optimal amount of tubing is in the pump head
- FH100 and FH100D utilize tubing with a wall thickness of 1.6 mm
- FH100X and FH100DX utilize tubing with a wall thickness of 2.4 mm
To complete your Catalyst® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.
The stops on the two-stop tubing are color-coded according to tubing ID.
Order extension tubing separately. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:6,40 mm (0,252")
- Max. temperature:135 °C (275 °F)
- Colour:Tan
- Description:Stopped Tubing Assembly, Tygon® A-60-F, 6,4 mm ID x 2,4 mm wall; 12/Pk
- Environmentally Preferable:
- GMP compliant:Yes
- Regulatory approvals:FDA;NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–51 °C (–60 °F)
- Series:Catalyst
- Clarity:Opaque
- Tubing material:Tygon® A-60-F
- Pk:12
Frequently Bought Together