Catalyst Pump Tubing, 2-Stop, PharMed® BPT, 3.2 mm ID x 1.6 mm Wall; 12/Pk
Catalog # MFLX97001-22
Supplier: Avantor Fluid Handling
About this item
Start pumping with little effort - preconfigured Links for quick and easy setup.
- Available in Platinum-Cured Silicone, TPEs, and PVC
- Save time with ready-to-use links / assemblies
- Ensure the optimal amount of tubing is in the pump head
- FH100 and FH100D utilize tubing with a wall thickness of 1.6 mm
- FH100X and FH100DX utilize tubing with a wall thickness of 2.4 mm
To complete your Catalyst® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.
The stops on the two-stop tubing are color-coded according to tubing ID.
Order extension tubing separately. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:3,20 mm (0,126")
- Max. temperature:132 °C (270 °F)
- Colour:Tan
- Description:Catalyst Stopped Tubing Assembly, PharMed® BPT, 3,2 mm ID, 1,6 mm wall, 12 pk
- Length:0,4064 m
- Environmentally Preferable:
- GMP compliant:Yes
- Length per pack:4,8768 m (15,96 ft.)
- Regulatory approvals:ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Series:Catalyst
- Clarity:Opaque
- Tubing material:PharMed® BPT
- Pk:12
Frequently Bought Together