Catalyst Pump Tubing, Tygon® A-60-F, 1.6 mm ID x 1.6 mm wall; 15 m
Catalog # MFLX97000-41
Supplier: Avantor Fluid Handling
About this item
Four formulations available to cover most chemical compatible applications.
- To help simplify choices, a platinum-cured silicone, two TPEs and a long life PVC tubing material are offered.
- Standard 15 meter lengths
- Available in both thin and thick wall configurations.
- FH100 and FH100D utilize tubing with a wall thickness of 1.6 mm.
- FH100X and FH100DX utilize tubing with a wall thickness of 2.4 mm.
Choose from a wide range of tubing options for your Catalyst pumps.
- Tubing int.Ø:1,60 mm (0,063")
- Max. temperature:135 °C (275 °F)
- Colour:Beige
- Description:Pump Tubing, Tygon® A-60-F, 1,6 mm ID x 1,6 mm wall; 15 m
- Environmentally Preferable:
- GMP compliant:Yes
- Regulatory approvals:FDA;NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–51 °C (–60 °F)
- Warranty:1 year
- Series:Catalyst
- Clarity:Opaque
- Tubing material:Tygon® A-60-F
- Pk:15 m
Frequently Bought Together