Masterflex® Ismatec® MS-CA Rack-Mount Minicartridge Peristaltic Pump, 4-Channel, 8-Roller, 40 rpm; 115 VAC
Catalog # MFLX78012-40
Supplier: Avantor Fluid Handling
CE Compliant
2 year warranty
About this item
Compact size mounting rod—use these pumps almost anywhere.
- A constant-speed, synchronous motor ensures a steady, repeatable flow rate
- Change tubing sizes to obtain different flow rates
- Features 4 channels, 8 rollers and runs at 40 rpm
- Power requirement: 115 VAC
Minicartridge design offers the easiest and most convenient tubing changes of all—even replace tubing while your pump is running! Order extra optional minicartridges with adjustable occlusion to manually vary pressure on each channel. Have extra 3-stop tubing on hand when fast tubing changes are crucial. (Scroll down to see all accessory choices.)
Delivery: Includes a 5-1/2"L x 1/2" dia (14 x 0.5 cm) mounting rod, a 6-ft (1.8-m) power cord with plug.
Delivery: Includes 4 minicartridges.
- Maximum Flow Rate:48 ml/min
- Power:115 VAC; 60 Hz
- Control type:Fixed-Speed
- Max. pressure:22 psi
- No. of channels:4
- Description:MS-CA Rack-Mount Minicartridge Peristaltic Pump, 4-Channel, 8-Roller, 40 rpm; 115 VAC
- Height:14,3 cm
- Length:13,3 cm
- Seq:040
- Environmentally Preferable:
- Model:78012-40
- Duty cycle:Continuous
- Drive IP rating:IP 30
- Max. flow rate per channel:12 ml/min
- Min. flow rate per channel:12 ml/min
- Open-head sensor:No
- Tubing sizes accepted:Three-stop 0,13 mm ID to 3,17 mm ID
- Washdown capable:No
- Drive:MS-CA
- No. of rollers:8
- Warranty:2 years
- Series:MS-CA
- Pk:1
- Pump head:Cartridge
- Width:8,3 cm
- Electrical plug type:No plug
- Max. RPM:40 rpm
Frequently Bought Together