Masterflex® L/S® Digital Process Pump Systems with MasterflexLive®, Avantor®
Product MFLX77715-94 is similar to MFLX77924-85 but manufacturer and specifications may vary.
Product Details & Documents
Real-time remote pump control and monitoring.
- MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
- Get real-time control of all pump parameters – including speed, flow rate, dispense volume, and more
- Push notifications alert you to operating conditions and error messages
- Monitor and adjust critical processes running 24/7 without the need for onsite personnel
- Internet connection via standard Ethernet (RJ45) jack on rear of drive
- Flow rate 0.001 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
- Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
- Open-head sensor stops the drive when the pump head is opened—when used with sensor-equipped pump head
- Antidrip function ensures dispensing accuracy
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
These drives give you rugged performance and precise digital control Ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment.
Models with NEMA 4X (IP66) rated stainless- and powder-coat steel housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.
Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Specifications
- Maximum Flow Rate:80 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
- Description:L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for Precision Tubing, 0,02 to 100 rpm; 115/230 VAC
- Seq:26
- Pump head:77200-30 (L/S® Easy-Load® II Head with Open-Head Sensor)
- Housing material:ABS plastic and aluminium
- Electrical plug type:No plug
- Max. RPM:100 rpm
- Min. flow rate:0,016 ml/min
- Min. flow rate per channel:0,016 ml/min
- Open-head sensor:Yes
- Cloud connected:Yes
- Warranty:2 years
- No. of channels:1
- Remote I/O:Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Max. flow rate per channel:80 ml/min
- Reversible motor:Yes
- Control type:Digital
- Anti-drip:Yes
- Digital dispensing:Yes
- No. of rollers:4
- Cat. No.:MFLX77924-85
- Accuracy:±0,1% (0,01 rpm at 100 rpm)
- Drive IP rating:IP 33
- Tubing:06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
- Duty cycle:Continuous
- Pump series:L/S
- Model:77924-85
- Drive:07551-60 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, 100 rpm)
- Tubing sizes accepted:L/S® 13, 14, 16, 25, 17, 18
- Washdown capable:No
- Min. RPM:0,02 rpm
Accessories
Product Information
- Catalog #Compatible withAvailabilityPrice
- Leak detector with Y splitter cable for Easy-Load II headsLeak detector with Y splitter cable for Easy-Load II headsMFLX77097-11Masterflex peristaltic pump with Open Head Sensor (OHS) inputLog in for availability1 * 1 items - Rs.104,711.11
Product Information
- Catalog #Compatible withAvailabilityPrice
- Leak Detector Sensor with Plastic Catch BasinLeak Detector Sensor with Plastic Catch BasinMFLX77097-12Masterflex peristaltic pump with Open Head Sensor (OHS) inputLog in for availability1 * 1 items - Rs.66,000.00
Product Information
- Catalog #Compatible withAvailabilityPrice
- Leak Detector SensorLeak Detector SensorMFLX77097-10Masterflex peristaltic pump with Open Head Sensor (OHS) inputLog in for availability1 * 1 items - Rs.52,374.02
Product Information
- Catalog #Compatible withAvailabilityPrice
- Leak Detector Sensor with Plastic Catch Basin and Splitter CableLeak Detector Sensor with Plastic Catch Basin and Splitter CableMFLX77097-13Masterflex peristaltic pump with Open Head Sensor (OHS) inputLog in for availability1 * 1 items - Rs.79,200.00
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



