Masterflex® Analog Gear Pump System, 0.261 mL/rev, Viton® Seal; 115 VAC
Catalog # MFLX74013-52
Supplier: Avantor Fluid Handling
1 year warranty
About this item
Simple variable speed control handles many fluid handling applications.
- 100:1 speed-control range controls flow over a wide range
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Remote control of start/stop via DB9 connector on back of drive
- Flow rate of 0.261 mL/rev
Compact, cost-effective drive offers simple variable speed control for many fluid handling applications from general transfer to filtration to chemical injection. Conveniently coupled with an A-mount gear pump head for pulseless fluid flow.
- Flow rate:0,261 ml/rev
- Maximum Flow Rate:1310 ml/min
- Power:115 VAC; 50/60 Hz
- Height:13,4 cm
- Length:23 cm
- Seq:11
- Environmentally Preferable:
- Duty cycle continuous:Yes
- Enclosure IP rating:IP 22
- Min. motor RPM:50 rpm
- Motor hp:1/10
- Remote control input:Start/Stop via Contact Closure
- Warranty:1 year
- Body material:316 Stainless Steel
- Pk:1
- Width:18,3 cm
- Max. motor RPM:5000 rpm
Frequently Bought Together