Masterflex® Fitting, PVDF, Elbow, Hose Barb Union, 3/32" ID; 10/PK
Catalog # MFLX40703-21
Supplier: Avantor Fluid Handling
CE certificate
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):0,09375"
- Connection Type:Barb
- Flow pattern:Elbow
- Description:Barbed Fittings, Elbow Connector, PVDF, 3/32" ID, 1/16", 15/32", 15/32"; 10/Pk
- Seq:09
- Environmentally Preferable:
- Model:40703-21
- Orifice dimensions:0,0625"
- Sterilisation:Autoclave or ETO
- Pk:10
- Fitting material:PVDF
Frequently Bought Together