Parker Hannifin Threaded Adapter, Stainless Steel, 1/4" BSPP(F) to 1/4" NPT(M)
Catalog # MFLX31830-71
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Sterilisation:
- Ethylene oxide (EtO), autoclave, or gamma irradiation
- Ethylene oxide (EtO), autoclave, or gamma irradiation
- Ethylene oxide (EtO), autoclave, or gamma irradiation
- Ethylene oxide (EtO), autoclave, or gamma irradiation
- Thread size BSP(F) (port 1):
- 0,25"
- 0,5"
- 0,375"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Convert NPT-threaded systems to BSPP threads—or visa versa—with these stainless steel fittings.
- Constructed of durable stainless steel
Use BSP parallel (BSPP) fittings for connections where pressure-tight joints are not made on the thread (as in connections with peripheral seals). Stainless steel fittings are chemically resistant.
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(M) (port 2):¼"
- Description:Threaded Adapter, Stainless Steel, ¼" BSPP(F) to ¼" NPT(M)
- Environmentally Preferable:
- Thread size BSP(F) (port 1):0,25"
- Sterilisation:Ethylene oxide (EtO), autoclave, or gamma irradiation
- Warranty:1 year
- Pk:1
- Fitting material:Stainless Steel 316
Frequently Bought Together