Parker Hannifin Threaded Adapter, Stainless Steel, 3/8" BSPT(F) to 3/8" NPT(M)
MFLX31830-62
Convert NPT-threaded systems to BSP threads—or visa versa—with these stainless steel fittings.
- Constructed of durable stainless steel
Use BSP taper (BSPT) fittings for connections where pressure-tight joints are made on the thread, BSP parallel (BSPP) fittings where pressure-tight joints are not made on the thread (as in connections with peripheral seals). Stainless steel fittings are chemically resistant.
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(M) (port 2):⅜"
- Description:Threaded Adapter, Stainless Steel, ⅜" BSPT(F) to ⅜" NPT(M)
- Environmentally Preferable:
- Thread size BSP(F) (port 1):0,375"
- Sterilisation:Ethylene oxide (EtO), autoclave, or gamma irradiation
- Warranty:1 year
- Pk:1
- Fitting material:Stainless Steel 316
Frequently Bought Together