Masterflex® Plastic Assorted Fitting Kits, Avantor®
Fitting Kit, PVDF, Elbow/Tee/Y, Hose Barb; 1 Set, Barb, PVDF
Catalog # MFLX31514-16
CE certificate
Supplier: Avantor Fluid Handling
Masterflex® Plastic Assorted Fitting Kits, Avantor®
Catalog # MFLX31514-16
Supplier: Avantor Fluid Handling
CE certificate
Jump to:
Product Details & Documents
Get organized today!
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Assorted fittings come in an impact-resistant plastic box with secure snap-shut latches to prevent spillage
- Labeled compartments let you easily locate the fittings you want
- Order storage racks separately
Organize your workstation with these convenient fitting kits. Assorted fittings come in impact resistant plastic box with secure latch to keep fittings organized and in place. Label compartments make fitting location quick and easy. Choose from four materials: high-density polyethylene (HDPE), black nylon, natural polypropylene, and natural PVDF.
Documents
Certificates
Search by Lot NumberSpecifications
- Connection Type:Barb
- Description:Fitting Kit, PVDF, Elbow/Tee/Y, Hose Barb; 1 Set
- Seq:12
- Fitting material:PVDF
- Cat. No.:MFLX31514-16
- Min. temperature:–62 °C (–79 °F)
- Max. temperature:135 °C (275 °F)
- Model:31514-16
Accessories
Product Information
- Catalog #MaterialCompatible withAvailabilityPrice
- Storage Rack for Fitting Kits, Holds Four Kits; LargeStorage Rack for Fitting Kits, Holds Four Kits; LargeMFLX31513-32PlasticUse with 31514-05, -06, -08, -09, -10, -12, -13, -14, -16, -21, -22, -24, -29, -31, -32, -33, -34, & -36, and 41514-07, -11, -15, -23, -30, & -35 fitting kits.Log in for availability1 * 1 items - Rs.27,000.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



