Parker Hannifin PN-12-P Threaded nipple, PFA, 3/4" male NPT Fitting
Catalog # MFLX31321-07
Supplier: Avantor Fluid Handling
CE certificate
About this item
Create a secure connection with threaded fittings.
- Constructed of chemically inert PFA
Threaded fittings and connections offer a more permanent installation. Use these nipples to reduce or enlarge connection sizes.
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(M) (port 1):¾"
- Thread size NPT(M) (port 2):¾"
- Description:Threaded nipple, PFA, ¾" male NPT Fitting
- Environmentally Preferable:
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:18 months
- Pk:1
- Fitting material:PFA
Frequently Bought Together