Parker Hannifin Parker Female to Male Threaded Elbow, PFA, 1/8" NPTF x 1/8" NPTM
Catalog # MFLX31320-88
Supplier: Avantor Fluid Handling
About this item
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Sturdy threaded adapters are designed for permanent installation. Choose the size and material that fits your application needs.
- Connection Type:Threaded Union
- Flow pattern:Elbow
- Thread size NPT(F) (port 2):⅛"
- Thread size NPT(M) (port 1):⅛"
- Description:Parker Female to Male Threaded Elbow, PFA, ⅛" NPTF × ⅛" NPTM
- Seq:10
- Environmentally Preferable:
- Model:31320-88
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:1
- Fitting material:PFA
Frequently Bought Together