Parker Hannifin PC-12-P Parker Straight Threaded Coupling, PFA, 3/4" NPT(F)
Catalog # MFLX31320-63
Supplier: Avantor Fluid Handling
CE certificate
About this item
Create a secure pipe threaded connection.
- Constructed of chemically inert PFA
These straight threaded coupling fittings are made of chemically inert PFA. Fittings can be sterilized via autoclave or ethylene oxide (ETO).
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(F) (port 1):¾"
- Thread size NPT(F) (port 2):¾"
- Description:PC-12-P Parker Straight Threaded Coupling, PFA, ¾" NPT(F)
- Environmentally Preferable:
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:18 months
- Pk:1
- Fitting material:PFA
Frequently Bought Together