Masterflex® Fitting, PVDF, Straight, Hose Barb Plug, 1/4" ID; 10/PK
Catalog # MFLX31220-26
Supplier: Avantor Fluid Handling
CE certificate
About this item
Protect against contaminants in tubing lines.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/4" ID
Use these barbed press-in-plugs to keep open tubing lines or tubing assemblies free of foreign contaminants and ensure process purity. Plugs are manufactured from 100% virgin materials in a ISO Class 8 (formerly Class 100000) environment and include full material traceability. Available in PVDF or nylon. All plugs are sterilizable by gamma irradiation; nylon plugs may also be autoclaved.
- Barb size/tubing int.Ø (port 1):¼"
- Connection Type:Barbed Plug
- Flow pattern:Straight
- Description:Fitting, PVDF, Straight, Hose Barb Plug, ¼" ID; 10/PK
- Seq:05
- Environmentally Preferable:
- Model:31220-26
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:10
- Fitting material:PVDF
Frequently Bought Together