Masterflex® Fitting, Clear Polysulfone, Sanitary End Cap; 6"
MFLX31201-73
3A Sanitary approval
Close off your sanitary fluid line while creating a view port.
- Create a viewing port into your sanitary application with transparent end caps
- Constructed of polysulfone for enhanced strength and durability
- Fully compatible with other Tri-Clamp® connections
- Connection Type: 6" sanitary clamp
These end caps play an important role in the sanitation process, allowing an open end to be sanitary sealed preventing additional debris from accumulating while creating a view port for sample viewing. Choose from a wide range of end cap sizes, ranging from 1½” to 8”.
- Connection Type:Sanitary
- Flow pattern:End
- Sanitary clamp size (Port 1):6"
- Max. temperature:149 °C (300 °F)
- Description:Sanitary End Cap, Clear Polysulfone; 6"
- Seq:06
- Environmentally Preferable:
- Min. temperature:–100 °C (–150 °F)
- Sterilisation:Gamma irradiation and autoclave
- Pk:1
- Fitting material:Polysulfone
Frequently Bought Together