Masterflex® Fitting, PVDF, Straight, Sanitary Clamp to Thread Adapter, 3/4" Mini to 3/8" NPT(M)
Catalog # MFLX31201-02
Supplier: Avantor Fluid Handling
CE certificate
About this item
Maintain sanitary conditions while quickly and easily connecting to a male NPT thread.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
- All fittings are compatible with Tri-Clamp® fittings
- Excellent chemical resistance; low leachable characteristics
- Connection Type: 3/4" mini to 3/8" NPT(M)
Tri-Clamp male thread adapters allow quick and easily installation of your sanitary set-up to an NPT male pipe thread. Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving. Clamps and gaskets required for a complete system are sold separately.
- Connection Type:Sanitary x NPT(M)
- Flow pattern:Straight
- Sanitary clamp size (Port 1):¾"
- Thread size NPT(M) (port 2):0,375"
- Description:Tubing Adapter; , ¾" mini to ⅜" NPT (M)
- Seq:06
- Environmentally Preferable:
- Model:31201-02
- Pk:1
- Fitting material:PVDF
Frequently Bought Together