Masterflex® Fitting, PVDF, Tee, Hose Barb Union, 1/4" ID; 100/PK
Catalog # MFLX30921-51
Supplier: Avantor Fluid Handling
About this item
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed tee fittings are designed for quick and easy assembly. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 2):0,25"
- Connection Type:Barb
- Flow pattern:T
- Description:Masterflex Fitting, PVDF, Tee, Hose Barb Union, ¼" ID; 100/PK
- Seq:19
- Environmentally Preferable:
- Model:30921-51
- Pk:100
- Barb size/tubing int.Ø (port 3):0,25"
- Fitting material:PVDF
Frequently Bought Together