Masterflex® Fitting, PVDF, Y-Connector, Hose Barb Union, 1/8" ID; 100/PK
Catalog # MFLX30727-63
Supplier: Avantor Fluid Handling
CE certificate
About this item
Ensure a tight seal every time.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Designed for quick and easy assembly with flexible tubing
- Connection Type: 1/8" ID; 100/PK
Combine these simple, economical fittings with flexible tubing for use in your low pressure applications. Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
The PVDF fittings offer excellent chemical resistance. Temp range: -80 to 265 °F (-62 to 129 °C)
- Barb size/tubing int.Ø (port 1):0,125"
- Barb size/tubing int.Ø (port 2):0,125"
- Connection Type:Barb
- Flow pattern:Y
- Description:Barbed Y-Connector, PVDF, 1/8" ID; 100/Pk
- Seq:24
- Environmentally Preferable:
- Model:30727-63
- Orifice dimensions:0,09375"
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:100
- Barb size/tubing int.Ø (port 3):0,125"
- Fitting material:PVDF
Frequently Bought Together