Masterflex® Fitting, PVDF, Y-Connector, Hose Barb Reducer, 3/4" ID x 3/4" ID x 1" ID; 5/PK
MFLX30726-77
CE certificate
Ensure a tight seal every time.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/4" ID x 3/4" ID x 1" ID
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):0,75"
- Barb size/tubing int.Ø (port 2):0,75"
- Connection Type:Barb
- Flow pattern:Y
- Description:Barbed Reducing Y-connector, 3/4 X 1, PVDF, Pack Of 5
- Seq:27
- Environmentally Preferable:
- Model:30726-77
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:5
- Barb size/tubing int.Ø (port 3):1"
- Fitting material:PVDF
Frequently Bought Together