Masterflex® Fitting, PVDF, Straight, Threaded Plug, 1/8" NPT(M); 10/PK
Catalog # MFLX30706-21
Supplier: Avantor Fluid Handling
CE certificate
About this item
Deigned for permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/8" NPT(M)
Very good chemical resistance. Rated to 200 psi at 77 °F ( 25 °C). Usable from -65 to 190 °F (-53 to 87 °C).
- Connection Type:NPT(M)
- Flow pattern:Straight
- Thread size NPT(M) (port 1):0,125"
- Description:Pipe fittings, Pipe plugs NPT(M), Kynar, 1/8", 5/8", 17/32"; 10/pack
- Seq:18
- Environmentally Preferable:
- Model:30706-21
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:10
- Fitting material:PVDF
Frequently Bought Together