Masterflex® Fitting, PVDF, Straight, Threaded Plug, 1/16" NPT(M); 10/PK
MFLX30706-20
CE certificate
Deigned for permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/16" NPT(M)
Very good chemical resistance. Rated to 200 psi at 77 °F ( 25 °C). Usable from -65 to 190 °F (-53 to 87 °C).
- Connection Type:NPT(M)
- Flow pattern:Straight
- Thread size NPT(M) (port 1):0,0625"
- Description:Pipe fittings, Pipe plugs NPT(M), Kynar, 1/16", 17/32", 3/8"; 10/pack
- Seq:17
- Environmentally Preferable:
- Model:30706-20
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:10
- Fitting material:PVDF
Frequently Bought Together