Masterflex® Fitting, PVDF, Tee, Hosebarb to Threaded Adapter, 1/2" ID x 1/2" ID x 1/4" NPT(M); 10/PK
MFLX30704-65
CE certificate
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
These tee adapters help you install your flexible tubing lines into more rigid, threaded lines. Choose the size and material to suit your application needs.
- Barb size/tubing int.Ø (port 1):0,5"
- Barb size/tubing int.Ø (port 2):0,5"
- Connection Type:Barb x NPT(M)
- Flow pattern:T
- Description:Barbed fittings, NPT male branch tees, Kynar, 1/4" NPT x 1/2" ID, 11/32", 2-5/8"
- Seq:05
- Environmentally Preferable:
- Model:30704-65
- Orifice dimensions:0,34375"
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:10
- Fitting material:PVDF
Frequently Bought Together