Masterflex® Fitting, PVDF, Tee, Hosebarb to Threaded Adapter, 3/8" ID x 3/8" ID x 1/4" NPT(M); 10/PK
Catalog # MFLX30704-64
Supplier: Avantor Fluid Handling
CE certificate
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
These tee adapters help you install your flexible tubing lines into more rigid, threaded lines. Choose the size and material to suit your application needs.
- Barb size/tubing int.Ø (port 1):0,375"
- Barb size/tubing int.Ø (port 2):0,375"
- Connection Type:Barb x NPT(M)
- Flow pattern:T
- Description:Fitting, PVDF, Tee, Hose Barb to Threaded Adapter, 3/8" ID x 3/8" ID x 1/4" NPT(M); 10/PK
- Seq:04
- Environmentally Preferable:
- Model:30704-64
- Orifice dimensions:0,25"
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:10
- Fitting material:PVDF
Frequently Bought Together