Masterflex® Fitting, PVDF, Elbow, Hosebarb to Thread Adapter, 1/4" ID x 1/8" NPT(M); 10/PK
Catalog # MFLX30704-33
Supplier: Avantor Fluid Handling
CE certificate
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/4" ID x 1/8" NPT(M)
Barbed elbow fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):0,25"
- Connection Type:Barb x NPT(M)
- Flow pattern:T
- Thread size NPT(M) (port 2):0,125"
- Seq:08
- Environmentally Preferable:
- Model:30704-33
- Orifice dimensions:0,125"
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:10
- Fitting length:1,21875"
- Fitting material:PVDF
- Fitting width:1,15625"
Frequently Bought Together