Masterflex® Fitting, PVDF, Tee, Hose Barb Reducer, 3/4" ID x 3/4" ID x 3/8" ID; 10/PK
Catalog # MFLX30703-96
Supplier: Avantor Fluid Handling
CE certificate
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/4" ID x 3/4" ID x 3/8" ID
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):0,75"
- Barb size/tubing int.Ø (port 2):0,75"
- Connection Type:Barb
- Flow pattern:T
- Description:Barbed fittings, Reducing T connector, PVDF, 3/4" x 3/8" ID, 10/pk
- Seq:09
- Environmentally Preferable:
- Model:30703-96
- Orifice dimensions:15,08 mm (0,59375")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:10
- Barb size/tubing int.Ø (port 3):0,375"
- Fitting material:PVDF
Frequently Bought Together