Masterflex® Fitting, PVDF, Tee, Hose Barb Union, 1" ID; 5/PK
MFLX30703-81
CE certificate
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1" ID
Barbed tee fittings are designed for quick and easy assembly. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):1"
- Barb size/tubing int.Ø (port 2):1"
- Connection Type:Barb
- Flow pattern:T
- Description:Barbed fittings, T connector, Kynar, 1" ID, ²⁵⁄₃₂", 3¹⁵⁄₁₆", 2¹⁹⁄₃₂"; 5/pack
- Seq:18
- Environmentally Preferable:
- Model:30703-81
- Orifice dimensions:0,78125"
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:5
- Barb size/tubing int.Ø (port 3):1"
- Fitting material:PVDF
Frequently Bought Together