Masterflex® Fitting, PVDF, Straight, Hose Barb Reducer, 1" ID x 5/8" ID; 5/PK
MFLX30703-67
CE certificate
- Catalog No:
- MFLX30703-67
- MFLX40614-56
- MFLX30626-01
- MFLX30703-56
- MFLX30703-57
- MFLX30616-32
- MFLX40614-55
- MFLX30616-36
- MFLX40614-52
- MFLX40614-58
- MFLX40614-51
- MFLX40614-57
- MFLX40703-41
- MFLX40614-77
- MFLX40614-53
- MFLX40614-78
- MFLX40614-65
- MFLX40614-61
- MFLX40614-60
- MFLX40614-62
- MFLX40614-59
- MFLX40614-67
- MFLX30703-60
- MFLX30703-62
- MFLX30616-28
- MFLX30703-68
- MFLX30616-12
- MFLX30703-66
- MFLX30703-65
- MFLX40614-70
- MFLX30622-01
- MFLX40614-69
- MFLX40614-72
- MFLX40614-71
- MFLX40803-42
- MFLX40803-40
- MFLX40614-68
- MFLX40614-66
- MFLX40614-63
- MFLX40614-74
- MFLX40614-73
- MFLX40614-76
- MFLX40614-75
- MFLX30921-30
- MFLX30921-23
- Model:
- 30703-67
- 30626-01
- 30703-56
- 30703-57
- 30616-32
- 30616-36
- 40703-41
- 30703-60
- 30703-62
- 30616-28
- 30703-68
- 30616-12
- 30703-66
- 30703-65
- 30622-01
- 40803-42
- 40803-40
- 30921-30
- 30921-23
- Orifice dimensions:
- 11,9 mm (0,46875")
- 3,175 mm (0,125")
- 4,763 mm (0,1875")
- 0,0625"
- 0,03125"
- 1,588 mm (0,0625")
- 0,03125"
- 15,08 mm (0,59375")
- 0,03125"
- 8,73 mm (0,34375")
- 4,763 mm (0,1875")
- 3,175 mm (0,125")
- 0,7925 mm (0,03125")
- 3,175 mm (0,125")
- 4,763 mm (0,1875")
- 4,763 mm (0,1875")
- 8,73 mm (0,34375")
- 15,08 mm (0,59375")
- 8,73 mm (0,34375")
- 11,9 mm (0,46875")
- 4,763 mm (0,1875")
- 3,175 mm (0,125")
- 0,0625"
- 0,03125"
- 6,35 mm (0,25")
- 3,175 mm (0,125")
- 6,35 mm (0,25")
- 11,9 mm (0,46875")
- 11,9 mm (0,46875")
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Atuoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ETO
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Atuoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
Best for low-pressure applications.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Temperture range −80 to 265 °F (−62 to 129 °C)
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):1"
- Barb size/tubing int.Ø (port 2):0,625"
- Connection Type:Barb
- Flow pattern:Straight
- Description:Barbed fittings, Reducing Connector, Kynar, 1" x ⅝" ID, 1⁵⁄₃₂", 3-⅝", 1¼"
- Seq:29
- Environmentally Preferable:
- Model:30703-67
- Orifice dimensions:11,9 mm (0,46875")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:5
- Fitting material:PVDF
Frequently Bought Together