Masterflex® Fitting, PVDF, Elbow, Hose Barb Union, 1" ID; 5/PK
Catalog # MFLX30703-31
Supplier: Avantor Fluid Handling
CE certificate
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):1"
- Barb size/tubing int.Ø (port 2):1"
- Connection Type:Barb
- Flow pattern:Elbow
- Description:Barbed fittings, Elbow Connector, PVDF, 1" ID, 25/32", 2-9/16", 2-9/16"; 5/pack
- Seq:07
- Environmentally Preferable:
- Model:30703-31
- Orifice dimensions:19,84 mm (0,78125")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:5
- Fitting material:PVDF
Frequently Bought Together