Masterflex® Fitting, PVDF, Elbow, Hose Barb Union, 3/4" ID"; 5/PK
Catalog # MFLX30703-30
Supplier: Avantor Fluid Handling
CE certificate
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):0,75"
- Barb size/tubing int.Ø (port 2):0,75"
- Connection Type:Barb
- Flow pattern:Elbow
- Description:Barbed fittings, Elbow Connector, PVDF, 3/4" ID, 9/16", 2-1/8", 2-5/32"; 5/pack
- Seq:06
- Environmentally Preferable:
- Model:30703-30
- Orifice dimensions:14,29 mm (0,5625")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:5
- Fitting material:PVDF
Frequently Bought Together