Masterflex® Fitting, PVDF, Elbow, Hose Barb Union, 5/8" ID; 10/PK
Catalog # MFLX30703-29
Supplier: Avantor Fluid Handling
CE certificate
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 5/8" ID
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):0,625"
- Barb size/tubing int.Ø (port 2):0,625"
- Connection Type:Barb
- Flow pattern:Elbow
- Description:Barbed fittings, Elbow Connector, PVDF, 5/8" ID, 15/32", 1-29/32", 1-15/16"; 10/pack
- Seq:05
- Environmentally Preferable:
- Model:30703-29
- Orifice dimensions:11,9 mm (0,46875")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:10
- Fitting material:PVDF
Frequently Bought Together