Masterflex® Fitting, PVDF, Straight, Hose Barb Reducer, 5/8" ID x 3/8" ID; 50/PK
Catalog # MFLX30626-01
Supplier: Avantor Fluid Handling
CE certificate
About this item
Best for low-pressure applications.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Temperture range −80 to 265 °F (−62 to 129 °C)
- Connection Type: 5/8" ID x 3/8" ID
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):0,625"
- Barb size/tubing int.Ø (port 2):0,375"
- Connection Type:Barb
- Flow pattern:Straight
- Description:Reducing Connector, Kynar, ⅝" x ⅜", 50 PACK
- Seq:06
- Environmentally Preferable:
- Model:30626-01
- Sterilisation:Atuoclave or ethylene oxide (ETO)
- Pk:50
- Fitting material:PVDF
Frequently Bought Together