Masterflex® Fitting, Nylon, Straight, Hosebarb to Thread Adapter, 1/8" ID x 1/8" NPT(M); 100/PK
Catalog # MFLX30625-27
Supplier: Avantor Fluid Handling
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/8" ID x 1/8" NPT(M)
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.
- Connection Type:Barb x NPT(M)
- Flow pattern:Straight
- Description:Male Pipe Adapter, Nylon, 1/8" x 1/8", 100 PACK
- Seq:35
- Environmentally Preferable:
- Model:30625-27
- No. of ports:2
- Sterilisation:Ethylene oxide (ETO) only
- Pk:100
- Fitting material:Nylon
Frequently Bought Together