Masterflex® Fitting, Stainless Steel, Straight, Hosebarb to Thread Adapter, 1/4" ID x 1/8" NPT(M)
Catalog # MFLX30621-33
Supplier: Avantor Fluid Handling
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/4" ID x 1/8" NPT(M)
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.
- Barb size/tubing int.Ø (port 1):0,25"
- Connection Type:Barb x NPT(M)
- Flow pattern:Straight
- Thread size NPT(M) (port 2):0,125"
- Description:Male Pipe Adapter, StainlessSteel, 1/8" x 1/4", 1 PACK
- Seq:02
- Environmentally Preferable:
- Model:30621-33
- No. of ports:2
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Pk:1
- Fitting material:Stainless Steel
Frequently Bought Together