Masterflex® Fitting, PVDF, Y-Connector, Hose Barb Unions, 3/8" ID; 10/PK
Catalog # MFLX30614-20
Supplier: Avantor Fluid Handling
CE certificate
About this item
Ensure a tight seal every time.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Designed for quick and easy assembly with flexible tubing
Combine these simple, economical fittings with flexible tubing for use in your low pressure applications. Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
The PVDF fittings offer excellent chemical resistance. Temp range: -80 to 265 °F (-62 to 129 °C)
- Barb size/tubing int.Ø (port 1):0,375"
- Barb size/tubing int.Ø (port 2):0,375"
- Connection Type:Barb
- Flow pattern:Y
- Description:Kynar"Y", L/S18/35/36, I/P73/70, 10/PK
- Seq:08
- Environmentally Preferable:
- Model:30614-20
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:10
- Barb size/tubing int.Ø (port 3):0,375"
- Fitting material:PVDF
Frequently Bought Together